Menu Search
COOPER LIGHTING SOLUTIONS #8TSNF132UNV

Standard Fluorescent Strip, 2 Lamp, 32T8, 48 in

SKU # 08008351992 Manufacturer Series: Metalux
Fixture Type: Standard Fluorescent Strip
Fixture Length: 96 in.
Fixture Width: 2.75 in.
Fixture Depth: 3.62 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic

Fluorescent Strip Lighting: Fixture Type - Standard Fluorescent Strip; Fixture Length - 96.00 in; Fixture Width - 2.75 in; Fixture Depth - 3.62 in; Lamp Quantity - 2; Lamp Type - 32T8; Lamp Length - 48 in; Ballast Voltage - 120-277; Ballast Type - Electronic; Manufacturer Brand - Metalux; Manufacturer Model - SNF Series