(0)

VISIONEERING CORP #COM124-RS-LPF-12OV

Fluorescent Strip, 24 in. L, 120V, 24.00 in. L x 3.25 in. W, 1 Lamp

SKU: 62677297987
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fixture Type: Fluorescent Strip
Fixture Length: 24 in.
Fixture Width: 3.25 in.
Lamp Quantity: 1
Lamp Length: 24 in.
Ballast Voltage: 120V
Manufacturer Brand: Day-Brite
Manufacturer Model: COM Series
Description
Fluorescent Strip Lighting: Fixture Type - Fluorescent Strip; Fixture Length - 24.00 in.; Fixture Width - 3.25 in.; Lamp Quantity - 1; Lamp Length - 24 in.; Ballast Voltage - 120; Additional Information - Power Factor: LPF; Manufacturer Brand - Day-Brite; Manufacturer Model - COM Series
Additional Info: Power Factor: LPF