General Purpose Wall Bracket 4-ft

SKU: 62225260549
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: General Purpose Wall Bracket
Fixture Length: 4 ft.
Fixture Width: 4 in.
Fixture Depth: 4.75 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Housing Finish: White
Lens: U-Shape White Opal Acrylic
Manufacturer Series: Cubelight
Fluorescent Wall Bracket Fixtures: Fixture Type - General Purpose Wall Bracket; Fixture Length - 4-ft; Fixture Width - 4.00 in; Fixture Depth - 4.75 in; Lamp Quantity - 2; Lamp Type - 32T8; Lamp Length - 48"; Ballast Voltage - 120-277; Ballast Type - Electronic; Housing Finish - White; Lens - U-Shape White Opal Acrylic Lens; Manufacturer Series - Cubelight