Menu Search
COOPER LIGHTING SOLUTIONS #BC-232-347V-EB81-U

Wall Bracket Fixture, (2) 32WT8 Lamp, 48 in. L

SKU # 08008374521 Manufacturer Series: Series BC
Fixture Type: Wall Bracket
Fixture Length: 48 in.
Fixture Width: 4.25 in.
Fixture Depth: 4.25 in.
Lamp Quantity: 2
Lamp Type: 32WT8
Ballast Voltage: 347V
Ballast Type: Electronic Instant Start
Housing Finish: Baked White Enamel
Mounting Height: 7.06 ft.
Certifications: UL, cUL Listed

The BC Series is an energy efficient luminaire designed for versatility in application and performance. The BC Series features an opal white acrylic refractor that produces a 180deg uniform light distribution pattern. The versatile BC Series combines quality and Economy in a multi-purpose wall bracket. The luminaire is perfect for illuminating corridors, stairwells, lavatories, dressing rooms, patient rooms, utility/task and area lighting. Certain airborne contaminants can diminish the integrity of acrylic components.