Menu Search
THOMAS LIGHTING #CSW248-UNVHIZO

Cubelite CUBE Shallow Profile 4-ft

SKU # 73434015622
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: CUBE Shallow Profile
Fixture Length: 4 ft.
Fixture Width: 4 in.
Fixture Depth: 4.75 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Housing Finish: White
Lens: Opal Acrylic Lens

Fluorescent Wall Brackets: Fixture Type - CUBE Shallow Profile; Fixture Length - 4-ft; Fixture Width - 4 in.; Fixture Depth - 4.75 in.; Lamp Quantity - 2; Lamp Type - 32T8; Lamp Length - 48 in.; Ballast Voltage - 120-277V; Ballast Type - Electronic; Housing Finish - White; Lens - Opal Acrylic Lens; Manufacturer Series - Cubelite