Menu Search
THOMAS LIGHTING #CUBEL132WOUNV1/1EB

General Purpose Wall Bracket 4-ft

SKU # 73434047452 Manufacturer Series: CUBE Series
Fixture Type: General Purpose Wall Bracket
Fixture Length: 4 ft.
Fixture Width: 4.25 in.
Fixture Depth: 4.5 in.
Lamp Quantity: 1
Lamp Type: F32T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Housing Finish: White
Lens: U-Shape White Opal Acrylic

Additional Info: Wall or Ceiling applications. Phillips Optanium Ballast