Menu Search
CANLYTE-PHILIPS #SLB1SFSVA232UNVHI

Fluorescent Surface Box, T8 Lamp, 12 in. L x 4 in. W x 4 in. D Fixture, 2 Lamp

SKU # 62225241123 Manufacturer Series: Series SLB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wrapround Fixture Type: Surface Box
Fixture Length: 12 in.
Fixture Width: 4 in.
Fixture Depth: 4 in.
Lamp Quantity: 2
Lamp Type: T8
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Virgin Acrylic

Fluorescent Wraparound Fixtures: Wrapround Fixture Type - Surface Box; Fixture Length - in - 12; Fixture Width - in - 4.00; Fixture Depth - in - 4.00; Lamp Quantity - 2; Lamp Type - T8; Ballast Voltage - 120-277; Ballast Type - Electronic; Lens - Virgin Acrylic; Additional Information - Finish: White Baked Polyester Powder Coated; Manufacturer Model - Series SLB

Additional Info: Finish: White Baked Polyester Powder Coated