Menu Search
SIGNIFY #SLB2SFSVA432347H4

Fluorescent Surface Box, T8 Lamp, 24 in. L x 4 in. W x 4 in. D Fixture, 4 Lamp

SKU # 62225242427 Manufacturer Series: Series SLB
Wrapround Fixture Type: Surface Box
Fixture Length: 24 in.
Fixture Width: 4 in.
Fixture Depth: 4 in.
Lamp Quantity: 4
Lamp Type: T8
Ballast Voltage: 347V
Ballast Type: Electronic
Lens: Virgin Acrylic