Menu Search
Fluorescent Wraparound Fixtures Fluorescent Surface Box, T8 Lamp, 24 in. L x 4 in. W x 4 in. D Fixture, 4 Lamp
CANLYTE-PHILIPS #SLB2SFSVA432UNVH4

Fluorescent Surface Box, T8 Lamp, 24 in. L x 4 in. W x 4 in. D Fixture, 4 Lamp

SKU # 62225241632 Manufacturer Series: Series SLB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Wrapround Fixture Type: Surface Box
Fixture Length: 24 in.
Fixture Width: 4 in.
Fixture Depth: 4 in.
Lamp Quantity: 4
Lamp Type: T8
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Virgin Acrylic