Menu Search
SIGNIFY #TX448-UNVH4

Fluorescent Wrap, 48 in. L x 14.00 in. W x 2.06 in. D Fixture, 4 Lamp, Prismatic Acrylic

SKU # 62225248914 Manufacturer Series: TX 448
Wrapround Fixture Type: Shallow Profile
Fixture Length: 48 in.
Fixture Width: 14 in.
Fixture Depth: 2.06 in.
Lamp Quantity: 4
Ballast Voltage: 120-277V
Lens: Prismatic Acrylic

Additional Info: Finish: White Baked Polyester Enamel