Menu Search
Fluorescent Wraparound Fixtures Fluorescent Wrap, 48 in. L x 9.00 in. W x 2.63 in. D Fixture, 2 Lamp, Prismatic Acrylic
CANLYTE-PHILIPS #TX248-UNVHI

Fluorescent Wrap, 48 in. L x 9.00 in. W x 2.63 in. D Fixture, 2 Lamp, Prismatic Acrylic

SKU # 62225243682 Manufacturer Series: TX 248
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Wrapround Fixture Type: Shallow Profile
Fixture Length: 48 in.
Fixture Width: 9 in.
Fixture Depth: 2.63 in.
Lamp Quantity: 2
Ballast Voltage: 120-277V
Lens: Prismatic Acrylic

Additional Info: Finish: White Baked Polyester Enamel