Menu Search
SIGNIFY #TX248UNVAJ

Standard 48 in. T8 120-277V

SKU # 62225261428 Manufacturer Series: CFI
Wrapround Fixture Type: Standard
Fixture Length: 48 in.
Fixture Width: 2.5 in.
Fixture Depth: 9 in.
Lamp Quantity: 2
Lamp Type: T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Prismatic Acrylic

Fluorescent Wraparound Fixtures: Wrapround Fixture Type - Standard; Fixture Length - in - 48; Fixture Width - in - 2.5; Fixture Depth - in - 9; Lamp Quantity - 2; Lamp Type - T8; Lamp Length - 48; Ballast Voltage - 120-277; Ballast Type - Electronic; Lens - Prismatic Acrylic; Manufacturer Brand - CFI