Menu Search
COOPER LIGHTING SOLUTIONS #WN432A-UNV-EB81

Standard, Low-Profile 48 in. 32T8 120-277V

SKU # 08008351851 Manufacturer Series: WN Series
Wrapround Fixture Type: Standard, Low-Profile
Fixture Length: 48 in.
Fixture Width: 12 in.
Fixture Depth: 2.5 in.
Lamp Quantity: 4
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Prismatic Acrylic