Menu Search
Fluorescent Wraparound Fixtures Standard Low-Profile Wraparound Fixture, 32T8 Lamp, 48 in. L x 7.63 in. W, Electronic Ballast

EATON LIGHTING #WN232A-347V-EB81

Standard Low-Profile Wraparound Fixture, 32T8 Lamp, 48 in. L x 7.63 in. W, Electronic Ballast

SKU #08008351845
Manufacturer Series: Series WN
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Wrapround Fixture Type: Standard, Low-Profile
Fixture Length: 48 in.
Fixture Width: 7.63 in.
Fixture Depth: 2.5 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 347V
Ballast Type: Electronic
Lens: Acrylic

Fluorescent Wraparound Fixtures: Wrapround Fixture Type - Standard, Low-Profile; Fixture Length - in - 48; Fixture Width - in - 7.63; Fixture Depth - in - 2.50; Lamp Quantity - 2; Lamp Type - 32T8; Lamp Length - 48; Ballast Voltage - 347; Ballast Type - Electronic; Lens - Acrylic; Manufacturer Model - Series WN