(0)

EATON LIGHTING #WN432AUNVOSQHEU

Standard Low-Profile Wraparound Fixture, 32T8 Lamp, 48 in. L x 7.63 in. W x 2.5 in. D Fixture

SKU: 08008367558
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Wrapround Fixture Type: Standard, Low-Profile
Fixture Length: 48 in.
Fixture Width: 7.63 in.
Fixture Depth: 2.5 in.
Lamp Quantity: 4
Lamp Type: 32T8
Ballast Voltage: 120-277V
Lens: Acrylic
Manufacturer Model: Series WN
Description
Fluorescent Wraparound Fixtures: Wrapround Fixture Type - Standard, Low-Profile; Fixture Length - in - 48; Fixture Width - in - 7.63; Fixture Depth - in - 2.50; Lamp Quantity - 4; Lamp Type - 32T8; Ballast Voltage - 120-277; Lens - Acrylic; Manufacturer Model - Series WN