Menu Search
THOMAS LIGHTING #CFW232-120-1/2EBGENIS

Day-BriteĀ® Standard 48 in. 32T8 120V

SKU # 77384935503 Manufacturer Series: CFW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wrapround Fixture Type: Standard
Fixture Length: 48 in.
Fixture Width: 6.25 in.
Fixture Depth: 2.63 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 120V
Ballast Type: Electronic
Lens: Prismatic Acrylic

Fluorescent Wraparound Fixtures: Wrapround Fixture Type - Standard; Fixture Length - in - 48; Fixture Width - in - 6.25; Fixture Depth - in - 2.63; Lamp Quantity - 2; Lamp Type - 32T8; Lamp Length - 48; Ballast Voltage - 120; Ballast Type - Electronic; Lens - Prismatic Acrylic; Manufacturer Brand - Day-Brite; Manufacturer Model - CFW