Menu Search
THOMAS LIGHTING #1SMR232-FA01-UNV1/2EB

Surface Modular Luminaire, 32 w T8, 2 Lamp, 48 in. L

SKU # 73434003631 Manufacturer Series: Series SMR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wrapround Fixture Type: Surface Modular Luminaire
Fixture Length: 48 in.
Fixture Width: 1 ft.
Fixture Depth: 4-1/16 in.
Lamp Quantity: 2
Lamp Type: 32 w T8
Ballast Voltage: 120/277 V
Ballast Type: Electronic
Lens: Prismatic Acrylic
Certifications: cULus-Listed