Menu Search

VISIONEERING CORP #MDIP248-232-RS-T8ELE/RBAL

Ceiling Mount Wraparound, 32T8 Lamp, 48 in. L x 7.06 in. W, 2 Lamp

SKU #62677298998
Manufacturer Series: MDIP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Wrapround Fixture Type: Ceiling Mount Wraparound
Fixture Length: 48 in.
Fixture Width: 7.06 in.
Fixture Depth: 4.06 in.
Lamp Quantity: 2
Lamp Type: 32T8
Ballast Type: Rapid Start, Electronic
Lens: Prismatic Acrylic

Fluorescent Wraparound Fixtures: Wrapround Fixture Type - Ceiling Mount Wraparound; Fixture Length - in - 48; Fixture Width - in - 7.06; Fixture Depth - in - 4.06; Lamp Quantity - 2; Lamp Type - 32T8; Ballast Type - Rapid Start, Electronic; Lens - Prismatic Acrylic; Additional Information - Finish: White; Manufacturer Model - MDIP

Additional Info: Finish: White