Menu Search

EATON CROUSE-HINDS SERIES #MP42571L

Ceiling Fixture, Ceiling Mount, 54W, 120-277V

SKU: 66227641255
Manufacturer Series: MP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Ceiling Fixture
Mounting: Ceiling
Material: Aluminum
Lamp Quantity: 2
Max Watts: 54W
Voltage: 120-277V
Description
Downlighting Fluorescent and HID Ceiling and Wall Fixtures: Type - Ceiling Fixture; Mounting - Ceiling; Material - Aluminum; Lamp Quantity - 2; Max Wattage - 54W; Voltage - 120-277V; Manufacturer Series - MP