Menu Search
LEVITON #9860-LHG

Ceiling Fixture Surface

SKU # 07847739388 Manufacturer Series: 9860
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Fixture
Mounting: Surface
Lens Style: Round, Flat Bottom
Material: Polycarbonate
Color - Fixture: White
Color - Lens: White
Lamp Quantity: 1
Max Watts: 18W
Voltage: 120V
Lamp Socket: GU24
Lamp Included: 13W CFL

Additional Info: Indoor Applications. Furnished with Pigtail Leads. Lamp: 2700K, 900 Lumen Output