Menu Search
RAB DESIGN LIGHTING #080137

Photocontrol Threaded Stem Flush Mount

SKU # 06118480137 Manufacturer Series: AA Series
Control Type: Photocontrol
Mount Type: Flush
Voltage: 120V AC
Tungsten Rating: 1200W
Material: Polypropylene

Flush Mount Photocontrols: Control Type - Photocontrol; Mount - Threaded Stem Flush Mount; Voltage - 120VAC; Tungsten Rating - 1200W; Material - Polypropylene; Manufacturer Series - AA Series