Menu Search
TE CONNECTIVITY #PT-15

Photocontrol, Conduit Mount, 105-130VAC, 2000W, 1900VA, Polycarbonate

SKU # 62857480163 Manufacturer Series: PT Series
RoHS Compliant
Control Type: Photocontrol
Mount Type: Flush
Voltage: 105-130V AC
Tungsten Rating: 2000W
Ballast Load: 1900VA
Material: Polycarbonate

Flush Mount Photocontrols: Control Type - Photocontrol; Mount - Conduit Mount; Voltage - 105-130VAC; Tungsten Rating - 2000W; Ballast Load - 1900VA; Material - Polycarbonate; Additional Information - Turn-On: 1.5 fcs, Sensor: CdS Photocell, Time Delay: 30-45 sec, Temperature: -40 to 65 deg C ; Manufacturer Series - PT Series

Additional Info: Turn-On: 1.5 fcs, Sensor: CdS Photocell, Time Delay: 30-45 sec, Temperature: -40 to 65 deg C