Menu Search
3M #425-2X60

Foil Tape, 2.00 in. W x 60 yd L x 4.6 mil T, Shiny Silver, -54 to 149deg C

SKU # 05113895072 Manufacturer Series: 425
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Foil Tape
Width: 2 in.
Length: 60 yd.
Thickness: 4.6 mil
Color: Shiny Silver
Temperature Min: -54deg C/-65deg F
Temperature Max: 149deg C/300deg F
Material Specification: 2.8 mil Aluminum Backing, 4.6 mil Total Tape Thickness

3M aluminum foil tape 425 is a dead-soft aluminum foil backed tape with a special transparent synthetic acrylic adhesive, making this the best general purpose foil product available. This tape is ideal for masking, sealing, seaming, shielding, chemical stripping, harness wrapping, joining, electroplating, plastic protection, chemical milling, heat shielding, heat reflecting and paint stripping.

Additional Info: Adhesive Type?: ?Acrylic, Tensile Strength?: ?28 lb/in.