Menu Search
ABB #2TLA020160R3100

Thomas and BettsĀ® Safety Foot Switch, 2-NO 2-NC, Double Brake, Three Stage

SKU # 88861427284 Manufacturer Series: Fox 2
Type: Safety Foot Switch
Construction Style: Full Shield
Enclosure Rating: IP65
Control Function: Three Stage
Circuit Configuration: 2-NO 2-NC, Double Brake
Contact Mode: Slow Action
Rating - Voltage: 250V
Rating - Current: 10A
Material: Die-cast Aluminum Alloy
Dimensions: 156 mm W x 265 mm H x 138 mm D