Menu Search
KLEIN TOOLS #1625-20

Haven's® Grip Grip, Cable Pulling; Forged Steel; 0.28 to 0.75 in. OD; 8000 lb.; 3.5 lb.

SKU # 09264447220 Manufacturer Series: 1625
Type: Cable Pulling Grip
Material: Forged Steel
Operation: Swing Latch
Inside Jaw Contour: Knurl
Cable Type: Wire Rope
OD Min: 0.28 in. (7.11mm)
OD Max: 0.75 in. (19.05mm)
Load Max: 8000 lb.
Lb/​Ea: 3.5 lb.