Menu Search
KLEIN TOOLS #1685-20

Chicago Parallel Jaw Pulling Grip, 0.157 - 0.86 in. OD, 2.36 in. L Jaw, 4500-lb Load, Forged Steel

SKU # 09264447175
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Pulling, Parallel-Jaw
Material: Forged Steel
Operation: Locking Large Eye Handle
Inside Jaw Contour: Round, Parallel-Jaw
OD Min: 0.157 in. (4mm)
OD Max: 0.886 in. (22mm)
Load Max: 4,500-lb (2045kg)
Jaw Length: 2.36 in.
Lb/​Ea: 3