Menu Search
3M #BFV14-10Q

Highland™ Terminal, Block-Type Fork; Vinyl-Insulated; 600V; 16 to 14 AWG; No. 10

SKU # 05112859990
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #10
Terminal Type: Block-Type Fork
Insulation: Vinyl
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: (1) Bag/25

Additional Info: Priced per Bag