Menu Search
ABB INSTALLATION PRODUCTS #RB2207

Thomas and Betts® Terminal, Locking Fork; 600V; Blue; No. 6; 18 to 14 AWG

SKU # 78621081941 Manufacturer Series: Sta-Kon®
Terminal Type: Locking Fork
Insulation: Vinyl
Stud Size: #6
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack

Fork Lugs: Terminal Type - Locking Fork; Insulation - Vinyl; Stud Size - #6; Conductor Min - 18 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 1000 Pack; Manufacturer Series - Sta-Kon