Menu Search
Wiring Connectors Small Crimp Terminals and Splices Fork Lugs Thomas and Betts® Terminal, Locking Fork; Non-Insulated; 600V; 22 to 16 AWG

ABB INSTALLATION PRODUCTS

Thomas and Betts® Terminal, Locking Fork; Non-Insulated; 600V; 22 to 16 AWG

(3 Product Options) Manufacturer Series: Sta-Kon®
  • Terminal Type: Locking Fork
  • Insulation: Non-insulated
  • Conductor Min: 22 AWG
  • Conductor Max: 16 AWG
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Terminal Type: Locking Fork
Insulation: Non-insulated
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Voltage Rating: 600V
Package Quantity: 100 Pack