Menu Search
ABB INSTALLATION PRODUCTS #RC2217

Thomas and Betts Terminal, Locking Fork; Vinyl-Insulated; 600V; 12 to 10 AWG; No. 8

SKU # 78621082044 Manufacturer Series: Sta-Kon®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #8
Package Quantity: 1000 Pack
Terminal Type: Locking Fork
Insulation: Vinyl
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V