Menu Search
ABB INSTALLATION PRODUCTS #B115

Thomas and BettsĀ® Terminal, Standard Fork; 600V; No. 10; 18 to 14 AWG

SKU # 78621080954 Manufacturer Series: Sta-KonĀ®
Terminal Type: Standard Fork
Insulation: Non-insulated
Stud Size: #10
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Voltage Rating: 600V
Package Quantity: 1000 Pack

Fork Lugs: Terminal Type - Standard Fork; Insulation - Non-Insulated; Stud Size - #10; Conductor Min - 18 AWG; Conductor Max - 14 AWG; Voltage Rating - 600V; Package Quantity - 1000 Pack; Manufacturer Series - Sta-Kon