Menu Search
ABB INSTALLATION PRODUCTS #RC1123

Thomas and Betts Terminal, Standard Fork; Nylon-Insulated; 600V; 12 to 10 AWG; No. 8

SKU # 78621082026 Manufacturer Series: Sta-Kon® RA Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Fork
Insulation: Nylon
Stud Size: #8
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 500 Pack