Menu Search
Wiring Connectors Small Crimp Terminals and Splices Fork Lugs Thomas and Betts® Terminal, Standard Fork; Vinyl-Insulated; 600V; 18 to 14 AWG

ABB INSTALLATION PRODUCTS

Thomas and Betts® Terminal, Standard Fork; Vinyl-Insulated; 600V; 18 to 14 AWG

(4 Product Options) Manufacturer Series: Sta-Kon®
  • Terminal Type: Standard Fork
  • Insulation: Vinyl
  • Conductor Min: 18 AWG
  • Conductor Max: 14 AWG
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Terminal Type: Standard Fork
Insulation: Vinyl
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack