Menu Search
ABB INSTALLATION PRODUCTS #18RA-10FX

Thomas and Betts Terminal, Standard Fork; Vinyl-Insulated; 600V; 22 to 16 AWG; No. 10

SKU # 78621080094 Manufacturer Series: Sta-Kon®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #10
Terminal Type: Standard Fork
Insulation: Vinyl Expanded Entry
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack