Menu Search
ABB INSTALLATION PRODUCTS #18RA-10FCP

Thomas and Betts Terminal, Standard Fork; Vinyl-Insulated; 600V; 22 to 18 AWG; No. 10

SKU # 78621089904 Manufacturer Series: Sta-Kon® Series RA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Fork
Insulation: Vinyl
Stud Size: #10
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 20 Pack