Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.



Terminal, Fork Terminal; 600V; Red; #8 to 10; 22 to 16 AWG

SKU: 78181098573
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Terminal Type: Fork Terminal
Insulation: Vinyl
Stud Size: #8 to #10
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Fork Lugs: Terminal Type - Fork Terminal; Insulation - Vinyl; Stud Size - No. 8-10; Conductor Min - 22 AWG; Conductor Max - 16 AWG; Color - Red; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Additional Information - 0.95 in. L x 0.41 in. W
Additional Info: 0.95 in. L x 0.41 in. W