(0)

BURNDY #TP14-8F

Terminal, Standard Fork; 600V; Blue; #6 to 8; 16 to 14 AWG

SKU: 78181071268
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Terminal Type: Standard Fork
Insulation: Vinyl
Stud Size: #6 to #8
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack
Manufacturer Series: VINYLUG TP-F
Description
Fork Lugs: Terminal Type - Standard Fork; Insulation - Vinyl; Stud Size - #6-8; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 100 Pack; Manufacturer Series - VINYLUG TP-F