Menu Search
BURNDY #TP14-10F

Vinylug Terminal, Standard Fork; Vinyl-Insulated; 600V; 16 to 14 AWG; No. 8 to No. 10

SKU # 78181071288 Manufacturer Series: TP-F
View more versions of this product
Stud Size: #8 to #10
Terminal Type: Standard Fork
Insulation: Vinyl
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack