Menu Search
BURNDY #TP16-8F

Vinylug Terminal, Standard Fork; Vinyl-Insulated; 600V; 22 to 16 AWG; No. 8

SKU # 78181071468 Manufacturer Series: TP-F
Terminal Type: Standard Fork
Insulation: Vinyl
Stud Size: #8
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack