Menu Search
BURNDY #TN10-14F

INSULUG™ Terminal, Standard Fork; Nylon-Insulated; 300V; 12 to 10 AWG; No. 12 to 1/4 in.

SKU # 78181073222 Manufacturer Series: TN-F
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #12 to 1/4 in.
Terminal Type: Standard Fork
Insulation: Nylon
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 300V
Package Quantity: 50 Pack