Menu Search
Wiring Connectors Small Crimp Terminals and Splices Fork Lugs INSULUG™ Terminal, Standard Fork; Nylon-Insulated; 300V; 12 to 10 AWG

BURNDY

INSULUG™ Terminal, Standard Fork; Nylon-Insulated; 300V; 12 to 10 AWG

(4 Product Options) Manufacturer Series: TN-F
  • Terminal Type: Standard Fork
  • Insulation: Nylon
  • Conductor Min: 12 AWG
  • Conductor Max: 10 AWG
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Terminal Type: Standard Fork
Insulation: Nylon
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 300V
Package Quantity: 50 Pack