The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
BURNDY #TN14-8F

INSULUG™ Terminal, Standard Fork; Nylon-Insulated; 300V; 16 to 14 AWG; No. 6 to No. 8

SKU # 78181073316 Manufacturer Series: TN-F
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #6 to #8
Terminal Type: Standard Fork
Insulation: Nylon
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 300V
Package Quantity: 100 Pack