Menu Search
BURNDY #TN18-8F

INSULUG™ Terminal, Standard Fork; Nylon-Insulated; 300V; 22 to 18 AWG; No. 6 to No. 8

SKU # 78181073354 Manufacturer Series: TN-F
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #6 to #8
Terminal Type: Standard Fork
Insulation: Nylon
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 300V
Package Quantity: 100 Pack