The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
GARDNER BENDER #10-113

Terminal, Spade; Insulated; 600V; 16 to 14 AWG; No. 4 to No. 6

SKU # 03207610113
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #4 to #6
Terminal Type: Spade Terminal
Insulation: Vinyl
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 167°F (75°C)
Voltage Rating: 600V
Package Quantity: 100 Pack