Menu Search
IDEAL #83-7161

Terminal, Spade; Insulated; 600V; 16 to 14 AWG; No. 8

SKU # 78325049016
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Spade-tongue Fork
Insulation: Vinyl
Stud Size: #8
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Material: Brass, Tin-plated
Color: Blue
Temperature Rating: 167°F (75°C)
Voltage Rating: 600V
Package Quantity: 25 Pack