Menu Search
PANDUIT #PV18-8LF-MY

Pan-Term® Terminal, Flanged Fork; Vinyl-Insulated; 600V; 22 to 18 AWG; No. 8

SKU # 07498341703
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Flanged Fork
Insulation: Vinyl
Stud Size: #8
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack

Additional Info: Insulation Style: Funnel Entry