Menu Search
PANDUIT #PN14-6F-C

Pan-Term® Terminal, Standard Fork; Nylon-Insulated; 600V; 16 to 14 AWG; No. 6

SKU # 07498380308
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #6
Terminal Type: Standard Fork
Insulation: Nylon
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack