Menu Search
Wiring Connectors Small Crimp Terminals and Splices Fork Lugs Pan-Term® Terminal, Standard Fork; Nylon-Insulated; 600V; 22 to 18 AWG

PANDUIT

Pan-Term® Terminal, Standard Fork; Nylon-Insulated; 600V; 22 to 18 AWG

(4 Product Options)
  • Terminal Type: Standard Fork
  • Insulation: Nylon
  • Conductor Min: 22 AWG
  • Conductor Max: 18 AWG
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Terminal Type: Standard Fork
Insulation: Nylon
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack