Menu Search
PANDUIT #PV18-6F-CY

Pan-Term® Terminal, Standard Fork; Vinyl-Insulated; 600V; 22 to 18 AWG; No. 6

SKU # 07498369079
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #6
Terminal Type: Standard Fork
Insulation: Vinyl
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack

Additional Info: Insulation Style: Funnel Entry