Menu Search
PANDUIT #PV14-8FX-C

Pan-Term® Terminal, Standard Fork; Vinyl-Insulated; 600V; 16 to 14 AWG; No. 8

SKU # 07498380426
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #8
Insulation: Vinyl Expanded Entry
Conductor Min: 16 AWG
Terminal Type: Standard Fork
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack

Additional Info: 0.96" L x 0.31" W, Plating Type: Tinned